Zoro Homepage
This item is Discontinued.
Red Lion Controls 4in Hi 6-Digit LED Serial Slave Display LD4SS6P0

4in Hi 6-Digit LED Serial Slave Display (Discontinued)

  • Mfr # LD4SS6P0
  • Zoro # G4055301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD4SS6P0
Zoro #
G4055301
UPC #
-
Country of Origin
United States

Details

Item
Digital Display Module
Interface
RS232/RS485
Connector Type
Screw Terminal
Display Digits
Up to 6
Type
Display
Display
4 in High LED
Panel Meter Type
Digital Panel Meter
Product Type
Digital Display Module

Description

Digital Display Module, Display, Display Digits Up to 6, 4 in High LED Display, Connector Type Screw Terminal, RS232/RS485 Interface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.