Zoro Homepage
This item is Discontinued.
Red Lion Controls 4in Hi6-DigitLED Timer/Cycle w/ RelayOut LD4T06P0

4in Hi6-DigitLED Timer/Cycle w/ RelayOut (Discontinued)

  • Mfr # LD4T06P0
  • Zoro # G4071873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD4T06P0
Zoro #
G4071873
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.25 in
Manufacturers Warranty Length
2 yr
Overall Depth
2.25 in

Details

Item
Digital Display Module
Type
Timer
Input Range
Programmable
Accuracy
0.01%
Display Span
999999
Display Digits
6
Relays
1
Includes
Instructions
Mounting
Bracket
Interface
RS485/RS232
Connector Type
Screw Terminal
NEMA Rating
NEMA 4X
True RMS
No
Excitation
24V DC
Display
4 in High LED
Power Required
50 to 250V AC/22 to 250V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Display Module

Description

Digital Display Module, Timer, Input Range Programmable, Accuracy 0.01 Percent, Display Span 999999, Display Digits 6, 4 in High LED Display, 1 Relays, True RMS No, 24V DC Excitation, Connector Type Screw Terminal, Power Required 50 to 250V AC/22 to 250V DC, RS485/RS232 Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.25 in, Mounting Bracket, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.