5-Digit Large Display for Analog MPAX (Discontinued)
- Mfr # LPAX0500
- Zoro # G4200621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPAX0500
Zoro #
G4200621
UPC #
-
Country of Origin
United States
Dimensions
Cutout Width
9 19/64 in
Overall Width
10 in
Digit Height - Maximum
1.5 in
Cutout Height
4 13/64 in
Overall Depth
4.77 in
Overall Height
4.75 in
Details
Item
Digital Display Module
Includes
Keps Nuts, Panel Gasket
Accuracy
Module Dependent
Type
Display
Interface
RS-232, RS-485, USB
Standards
CE, EN 61326-1, IEC/EN 61010-1, RoHS, UL File #E179259
NEMA Enclosure Rating
4X
Number of Display Digits
5
Digital Display Screen Color
Red
AC Voltage Input - Minimum
85 V AC
AC Voltage Input - Maximum
250 V AC
Product Type
Digital Display Module
Display Span - Minimum
-19,999
Series
LPAX
DC Voltage Input - Maximum
36 V DC
Digital Display Screen Type
LED
Display Span - Maximum
99,999
DC Voltage Input - Minimum
11 V DC
Description
Digital Display Module, Display, Accuracy Module Dependent, RS-232, RS-485, USB Interface, Includes Keps Nuts, Panel Gasket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.