Zoro Homepage
This item is Discontinued.
Red Lion Controls 5-Digit Large Display for Analog MPAXDP LPAXDA00

5-Digit Large Display for Analog MPAXDP (Discontinued)

  • Mfr # LPAXDA00
  • Zoro # G4019854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPAXDA00
Zoro #
G4019854
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4.77 in
Overall Width
10 in
Cutout Width
9 19/64 in
Cutout Height
4 13/64 in
Overall Height
4.75 in

Details

Item
Digital Display Module
Includes
Keps Nuts, Panel Gasket
Type
Display
Accuracy
Module Dependent
Interface
RS-232, RS-485
AC Voltage Input - Minimum
85 V AC
Standards
CE, EN 61326-1, IEC/EN 61010-1, RoHS, UL File #E179259
Number of Display Digits
5
Series
LPAXDA
AC Voltage Input - Maximum
250 V AC
NEMA Enclosure Rating
4X
Digital Display Screen Type
LED
Display Span - Minimum
-19,999
Display Span - Maximum
999,999
Digital Display Screen Color
Red
Product Type
Digital Display Module

Description

Digital Display Module, Display, Accuracy Module Dependent, RS-232, RS-485 Interface, Includes Keps Nuts, Panel Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.