Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81 Gallon Pre-Charged Vertical Pressure Tank

  • Mfr # RL81A

  • Zoro # G915914185


product price: $942.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Mounting
Vertical
For Use With
Well Pumps
Construction Material
Steel
Connection (In.)
1-1/4" FNPT Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL81A
Zoro #
G915914185
UPC #
10121022263
Country of Origin
Taiwan, Province of China

Details

Color
White
Mounting
Vertical
For Use With
Well Pumps
Construction Material
Steel
Connection (In.)
1-1/4" FNPT Elbow

Description

Pre-Charged Well pressure Tank, 81 Gallon, 20 Guage Steel, 304SSwater connection, leak safe technology, Butyly Rubber diaphram membrane, internal polyproylene liner, certified safe for clean drinking water, NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372 approved, Can be installed in parallel or series for increased system capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.