Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPAXC020
Zoro #
G4229723
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Module Selector
Type
Clock/Timer
Input Range
Programmable
Accuracy
+/-0.01%
Relays
13D012, 13D013, 13D014, 13D015
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Connector Type
Screw Terminal
Use With
EPAX0600, LPAXCK00
Excitation
12V DC
Includes
Instructions
True RMS
No
Power Required
85 to 250V AC
Series
MPAX
AC Voltage Input - Maximum
250 V AC
AC Voltage Input - Minimum
85 V AC
Product Type
Module Selector
Terminal Connection Type
Screw Clamp
Description
Module Selector, Clock/Timer, Input Range Programmable, Accuracy +/-0.01 Percent, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Use With EPAX0600, LPAXCK00, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.