AC Power, PAXI Counter/Rate/Slave Module (Discontinued)
- Mfr # MPAXI020
- Zoro # G4117023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPAXI020
Zoro #
G4117023
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Module Selector
Type
Counter/Rate
Input Range
34 KHz
Accuracy
+/-1 Digit
Relays
13D012, 13D013, 13D014, 13D015
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Power Required
85 to 250V AC
Use With
EPAX0600, LPAX0600
Output
13D011
Connector Type
Screw Terminal
Excitation
12V DC
Includes
Instructions
True RMS
No
Series
MPAX
Frequency Display - Maximum
34 kHz
Terminal Connection Type
Screw Clamp
Product Type
Module Selector
AC Voltage Input - Minimum
85 V AC
AC Voltage Input - Maximum
250 V AC
Description
Module Selector, Counter/Rate, Input Range 34 KHz, Accuracy +/-1 Digit, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Use With EPAX0600, LPAX0600, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Output 13D011, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.