AC Power, PAXR Digital Input Rate Module (Discontinued)
- Mfr # MPAXR020
- Zoro # G3957457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPAXR020
Zoro #
G3957457
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Module Selector
Type
Rate
Input Range
34 KHz
Accuracy
0.01%
Relays
13D012, 13D013, 13D014, 13D015
Includes
Instructions
Connector Type
Screw Terminal
Use With
EPAX0600, LPAX0600
Power Required
85 to 250V AC
True RMS
No
Excitation
12V DC
AC Voltage Input - Maximum
250 V AC
Frequency Display - Maximum
34 kHz
Terminal Connection Type
Screw Clamp
Series
MPAX
AC Voltage Input - Minimum
85 V AC
Product Type
Module Selector
Description
Module Selector, Rate, Input Range 34 KHz, Accuracy 0.01 Percent, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Use With EPAX0600, LPAX0600, Connector Type Screw Terminal, Power Required 85 to 250V AC, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.