AC Power, PAXT Thermocouple/RTD Module (Discontinued)
- Mfr # MPAXT000
- Zoro # G4002275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPAXT000
Zoro #
G4002275
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Personality Module
Type
Temperature
Input Range
TC/RTD
Accuracy
Input Dependent
Power Required
85 to 250V AC
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Connector Type
Screw Terminal
True RMS
No
Use With
EPAX0500, LPAX0500
Relays
13D012, 13D013, 13D014, 13D015
Output
13D011
Includes
Instructions
Panel Meter Type
Digital Panel Meter
Product Type
Personality Module
Description
Personality Module, Temperature, Input Range TC/RTD, Accuracy Input Dependent, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, Use With EPAX0500, LPAX0500, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Output 13D011, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.