Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls AC Power, PAXTM Timer Module MPAXTM00

AC Power, PAXTM Timer Module (Discontinued)

  • Mfr # MPAXTM00
  • Zoro # G3977951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPAXTM00
Zoro #
G3977951
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited

Details

Item
Timer
Type
Timer
Input Range
Programmable
Accuracy
+/-0.01%
Relays
13D012, 13D013, 13D014, 13D015
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Connector Type
Screw Terminal
True RMS
No
Use With
EPAX0600, LPAXCK00
Power Required
85 to 250V AC
Excitation
12V DC
Includes
Keps Nuts, Panel Gasket
Series
MPAX
Standards
CE, EN 61326-1, IEC/EN 61010-1, RoHS, UL File #E179259
AC Voltage Input - Maximum
250 V AC
AC Voltage Input - Minimum
85 V AC
Terminal Connection Type
Screw Clamp
Product Type
Timer

Description

Timer, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Use With EPAX0600, LPAXCK00, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Includes Keps Nuts, Panel Gasket, Manufacturers Warranty Length Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.