Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT800000
Zoro #
G3889855
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
1.38 in
Overall Depth
1.38 in
Details
Item
Digital Panel Meter
Type
Rate
Input Range
10 KHz
Accuracy
0.01%
Display Span
99999
Display Digits
5
Display
LCD
Style
Collar
Includes
Instructions
Connector Type
Screw Terminal
True RMS
No
Power Required
Lithium Battery
NEMA Rating
NEMA 4X
Mounting
Clip
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Rate, Input Range 10 KHz, Accuracy 0.01 Percent, Display Span 99999, Display Digits 5, LCD Display, True RMS No, Connector Type Screw Terminal, Power Required Lithium Battery, NEMA 4X / IP65 NEMA Rating, Depth 1.38 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.