Zoro Homepage

Analog to Frequency Converter, 12V, 25mA

  • Mfr # AFCM0001

  • Zoro # G311327497


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Input Current - Maximum
25 mA
Input Voltage - Maximum
12 V DC
Features
Frequency Output NPN, PNP and TTL, Generates Frequencies from 0.001 to 25000 Hz, Input for RTD, TC, Ohm, Potentiometer, mA and V, Universal AC or DC Supply
Overall Depth
4.09 in
Power Required - Maximum
2.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFCM0001
Zoro #
G311327497
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Depth
4.09 in
Overall Width
0.93 in
Overall Height
4.29 in

Details

Item
Analog to Frequency Converter
Input Current - Maximum
25 mA
Input Voltage - Maximum
12 V DC
Features
Frequency Output NPN, PNP and TTL, Generates Frequencies from 0.001 to 25000 Hz, Input for RTD, TC, Ohm, Potentiometer, mA and V, Universal AC or DC Supply
Power Required - Maximum
2.5 W
Output Voltage - Maximum
30 V DC
Mounting Style
DIN Rail
Output Current - Maximum
20 mA
Input Current - Minimum
0 mA
Output Current - Minimum
0 mA

Description

Analog to Frequency Converter, Mounting Style DIN Rail, Number of Channels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.