Zoro Homepage
This item is Discontinued.
Red Lion Controls Bore Sleeve, 0.87 in., 5/8 in Bore Dia. RPGBSI03

Bore Sleeve, 0.87 in., 5/8 in Bore Dia. (Discontinued)

  • Mfr # RPGBSI03
  • Zoro # G4656723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGBSI03
Zoro #
G4656723
UPC #
-
Country of Origin
United States

Dimensions

Dia.
0.87 in
Bore Dia.
5/8 in

Details

Item
Bore Sleeve
For Use With
Mfr. No. ZUJ Models
Bore
5/8 in

Description

Bore Sleeve, Bore 5/8 in, Dia. 0.87 in, For Use With Mfr. No. ZUJ Models, For Use with Series ZUJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.