C-Flange Adapter Hess Sensor56C Ring Kit (Discontinued)
- Mfr # ARCJ1AZ0
- Zoro # G4671387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARCJ1AZ0
Zoro #
G4671387
UPC #
-
Country of Origin
United States
Dimensions
Dia.
6.63 in
Bore Dia.
5/8 in
Details
Item
C Flange Adapter with Hess Sensor 56C Ring Kit
Material
Cast aluminum
Features
Ring with 0.5 in NPT Conduit Junction Box
For Use With
Sensors and Sensing Gears to Gear Case or Foot-Mounted NEMA "C" Face Motors
Accessory Type
C Flange Adapter with Hess Sensor 56C Ring Kit
Description
Hall Effect Sensor Motor Ring Kit, Voltage 8 to 30 VDC, For Use With Panel Meters, Description/Special Features 56TC Ring Kit C Flange With Hess Sensor, Standards UL/CE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.