Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Cable 7-Pin connector with 10 ft. Cable CCBRPG02

Cable 7-Pin connector with 10 ft. Cable (Discontinued)

  • Mfr # CCBRPG02
  • Zoro # G4680146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCBRPG02
Zoro #
G4680146
UPC #
-
Country of Origin
United States

Details

Item
Cable 7-Pin connector with 10 ft. Cable
For Use With
ZDH and ZUK
Accessory Type
Cable 7-Pin connector with 10 ft. Cable

Description

7 Pin Sensor Connector, For Use With Sensor, Includes 10 ft. Cable, Standards UL/CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.