Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls CFlange Adapter/Hess Sensr143TC Ring Kit ARCJ1BZ0

CFlange Adapter/Hess Sensr143TC Ring Kit (Discontinued)

  • Mfr # ARCJ1BZ0
  • Zoro # G4661176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCJ1BZ0
Zoro #
G4661176
UPC #
-
Country of Origin
United States

Details

Item
C Flange Adapter with Hess Sensor 143TC Ring Kit
Features
Ring with 0.5 in NPT Conduit Junction Box
Material
Cast aluminum
For Use With
Panel Meters
Accessory Type
C Flange Adapter with Hess Sensor 143TC Ring Kit

Description

Hall Effect Sensor Motor Ring Kit, Voltage 8 to 30 VDC, For Use With Panel Meters, Description/Special Features 143TC Ring Kit C Flange With Hess Sensor, Standards UL/CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.