Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Connector for Encoders, 6 Pin, 10 ft CCARPG01

Connector for Encoders, 6 Pin, 10 ft (Discontinued)

  • Mfr # CCARPG01
  • Zoro # G4700771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCARPG01
Zoro #
G4700771
UPC #
-
Country of Origin
United States

Details

Item
Cable/Connector
Features
22 AWG, 4-Conductor with Drain, 6-Pin MS with 10 ft Cord
For Use With
ZBG, ZBH, ZLZ Models including Encoders
Material
Aluminum
Accessory Type
Cable/Connector

Description

Cable/Connector, Aluminum, Features 6-Pin MS with 10 ft. Cord, 22 AWG, 4-Conductor with Drain, For Use With ZBG, ZBH, ZLZ Models including Encoders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.