AC Power, PAXD Universal DC Input Module (Discontinued)
- Mfr # MPAXD000
- Zoro # G4010657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPAXD000
Zoro #
G4010657
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Personality Module
Type
DC Voltage/DC Current
Input Range
+/-300V DC/ +/-2ADC
Accuracy
0.03%
Power Required
85 to 250V AC
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
True RMS
No
Relays
13D012, 13D013, 13D014, 13D015
Includes
Instructions
Output
13D011
Excitation
24V DC
Use With
EPAX0600, LPAX0600
Connector Type
Screw Terminal
Panel Meter Type
Digital Panel Meter
Product Type
Personality Module
Description
Personality Module, DC Voltage/DC Current, Input Range +/-300V DC/ +/-2ADC, Accuracy 0.03 Percent, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 24V DC Excitation, Use With EPAX0600, LPAX0600, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Output 13D011, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.