Zoro Homepage

Counter, 2 Line Red/Green Backlight LCD

  • Mfr # C48CS003

  • Zoro # G804392858


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Key
Display
2 Line Red/Green Backlight LCD
Number of Digits
6
Output
NPN Open Collector, Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CS003
Zoro #
G804392858
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.2 in Secondary, 0.3 in Main
Height
1.95 in
Diameter
4 in
Depth
4.54 in
Width
1.95 in
Manufacturers Warranty Length
Limited
Cutout Width
1 7/8 in
Cutout Height
1 7/8 in
Digit Height - Maximum
0.3 in
Overall Width
2 in
Overall Depth
4 5/8 in
Overall Height
2 in
Cutout DIN Size
1/8

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
2 Line Red/Green Backlight LCD
Number of Digits
6
Output
NPN Open Collector, Relay
NEMA Rating
4X
Min. On/Off Pulse
10 msec
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
Power Required
11 to 14 V DC, 85 to 250 V AC
Input Voltage
85 to 250V AC
Connector Type
Wire Clamp/Screw Terminal
Standards
cRUus, UKCA, UL E137808
Scaler
Yes
Preset
1
Prescaling Range
0.00001 to 9.99999
Output Rating
1/10 HP @ 120V AC, 5 A @ 250V AC, 5 A @ 30V DC
Special Features
Bi-Directional and Quadrature Counting, Red Top Line and Green Bottom Line Display
IP Rating
IP65
Fits
1/16 DIN; 1.772 in x 1.772 in Panel Cutout
Count Speed - Maximum
11 kHz
Output Type
NPN Open Collector, Relay
Features
Bi-Directional and Quadrature Counting, Single Preset Version
Digit Color
Green/Yellow
Mounting Style
DIN Track
NEMA Enclosure Rating
4X
Counter Display Type
LCD
Terminal Connection Type
Wire Clamping Screw

Description

Counter, Number of Digits 6, 2 Line Red/Green Backlight LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 1/10 HP @ 120V AC, 5 A @ 250V AC, 5 A @ 30V DC, Output NPN Open Collector, Relay, Mounting Panel, Diameter 4 in, Height 1.95 in, Depth 4.54 in, Width 1.95 in, Scaler Yes, Preset 1, Power Required 11 to 14 V DC, 85 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0.00001 to 9.99999, Reset Type Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.