Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Counter, LCD, 8 Digits, 1.64" D CUB7CVG0

Counter, LCD, 8 Digits, 1.64" D (Discontinued)

  • Mfr # CUB7CVG0
  • Zoro # G305293555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CVG0
Zoro #
G305293555
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.35 in
Height
1.1 in
Manufacturers Warranty Length
2 yr
Depth
1.64 in
Width
2 in
Overall Depth
1 3/4 in
Overall Width
2 in
Cutout Height
1 in
Cutout DIN Size
1/8
Overall Height
1 1/8 in
Cutout Width
1 7/8 in
Digit Height - Maximum
0.35 in

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
Special Features
Count Speeds up to 10 kHz, Low Voltage Input Model (28 VDC max), Yellow/Green LED Backlighting
NEMA Rating
4X
Prescaling Range
0 to 88,888,888
Standards
UL
Includes
Mounting Clip, Panel Gasket
Fits
1/32 DIN; 1.77 in x 0.88 in Panel Cutout
Max. Counts per Second
33,33,33,333
Input Voltage
50 to 250V DC/V AC
Power Required
Non-Replaceable Internal 3.6 V DC Lithium Battery
Connector Type
Plug-In Terminal Block
IP Rating
IP65
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Counter Display Type
LCD
Counts per Second - Maximum
10,000
Digit Color
Green/Yellow
NEMA Enclosure Rating
4X
Features
Isolated High Voltage
Mounting Style
DIN Track
Terminal Connection Type
Plug-in
Includes Mounting Hardware
Included

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 33,33,33,333, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.1 in, Depth 1.64 in, Width 2 in, Power Required Non-Replaceable Internal 3.6 V DC Lithium Battery, Prescaling Range 0 to 88,888,888, Reset Type Key, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.