Zoro Homepage

Counter, Red LED, 6 Digits, 4.2" D

  • Mfr # PAXLCRU0

  • Zoro # G205293525


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Key
Display
Red LED
Number of Digits
6
Power Required
21.6 to 250 V DC, 50 to 250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLCRU0
Zoro #
G205293525
UPC #
-
Country of Origin
United States

Dimensions

Height
1.95 in
Depth
4.2 in
Character Height
0.56 in
Width
3.8 in
Cutout Height
1 7/8 in
Cutout Width
3 5/8 in
Overall Width
3 7/8 in
Overall Depth
4 1/4 in
Digit Height - Maximum
0.56 in
Overall Height
2 in

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
Red LED
Number of Digits
6
Power Required
21.6 to 250 V DC, 50 to 250 V AC
Input Signal
28VDC
Connector Type
High Compression Cage-Clamp Terminal Block
IP Rating
IP65
Prescaling Range
-99,999 to 999,999
Min. On/Off Pulse
10 msec
Special Features
Bi-Directional Counting, Built-in Batch Counting Capability, Programmable Scaling, Quadrature Sensing, Up/Down Control
Includes
Mounting Clip, Panel Gasket
Scaler
Yes
Standards
CE Approved, cULus
Fits
3.62 in x 1.77 in Panel Cutout
Output
(2) Relay
Accuracy
+/-0.01%
Input Voltage
21.6 to 250V DC; 50 to 250V AC
NEMA Rating
4X
Output Rating
24V DC @ 100 mA
Digit Color
Red
Includes Mounting Hardware
Included
Counter Display Type
LED
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw
Mounting Style
Panel
Features
Bi-Directional Counting, Built-in Batch Counting Capability, Dual 5 Amp Form C Relay, Programmable Scaling for Count and Rate, Quadrature Sensing (upto 4 Times Resolution)
Output Type
Relay

Description

Counter, Number of Digits 6, Red LED Display, Character Height 0.56 in, Input Signal 28VDC, Output Rating 24V DC @ 100 mA, Output (2) Relay, Mounting Panel, Height 1.95 in, Depth 4.2 in, Width 3.8 in, Scaler Yes, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range -99,999 to 999,999, Reset Type Key, Connector Type High Compression Cage-Clamp Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.