Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB4V010
Zoro #
G4028281
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.96 in
Manufacturers Warranty Length
2 yr
Overall Depth
1.96 in
Details
Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 200V DC
Accuracy
+/-0.1%
Display Span
1999
Display Digits
3-1/2
Includes
Instructions
Mounting
Clip
Display
Backlit Yellow-Green LCD
True RMS
No
Connector Type
Screw Terminal
Style
Collar
NEMA Rating
NEMA 4X
Power Required
9 to 28V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Voltage, Input Range 0 to 200V DC, Accuracy +/-0.1 Percent, Display Span 1999, Display Digits 3-1/2, Backlit Yellow-Green LCD Display, True RMS No, Connector Type Screw Terminal, Power Required 9 to 28V DC, NEMA 4X / IP65 NEMA Rating, Depth 1.96 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.