Digital Cntr, 2 Preset Timer, Backlit LCD (Discontinued)
- Mfr # C48TD102
- Zoro # G4231367
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C48TD102
Zoro #
G4231367
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.17 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.17 in
Details
Item
Digital Panel Meter
Type
Timer
Input Range
Programmable
Accuracy
+/-0.01%
Display Span
999999
Display Digits
Dual Line 6 Digit
Includes
Instructions
Power Required
85 to 250V AC
Style
Collar
Mounting
Clip
Fits
1/16 DIN
True RMS
No
NEMA Rating
NEMA 4X
Connector Type
Screw Terminal
Relays
2
Display
Backlit LCD
Output
(2) Form A Relay
Excitation
12V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 999999, Display Digits Dual Line 6 Digit, Backlit LCD Display, 2 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, Output (2) Form A Relay, NEMA 4X / IP65 NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.