Digital Panel Meters, C48T
Mfr # C48TS104
Zoro # G304319430
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Type
Timer
Accuracy
+/-0.01%
Interface
RS-485
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Manufacturers Warranty Length
Limited Lifetime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C48TS104
Zoro #
G304319430
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Digit Height - Maximum
0.3 in
Overall Height
1.95 in
Overall Width
1.95 in
Cutout DIN Size
1/16
Overall Depth
4.54 in
Details
Item
Time Meter
Type
Timer
Accuracy
+/-0.01%
Interface
RS-485
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Series
C48T
Style
C48T
Digital Display Screen Color
Green, Red
DC Voltage Input - Maximum
36 V DC
Digital Display Screen Type
LCD
Product Type
Time Meter
DC Voltage Input - Minimum
18 V DC
AC Voltage Input - Maximum
250 V AC
Parameters Measured
AC Voltage, DC Voltage
AC Voltage Input - Minimum
85 V AC
Terminal Connection Type
Screw Clamp
NEMA Enclosure Rating
4X
Number of Display Digits
6
Description
Time Meter, Timer, Accuracy +/-0.01 Percent, RS-485 Interface, Style C48T, Manufacturers Warranty Length Limited Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.