Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Panel Meters, LED, CUB7

  • Mfr # CUB7TCS0

  • Zoro # G304319416


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Timer
Input Range
28 V DC
Accuracy
0.03%
Display
LED
Display Digits
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7TCS0
Zoro #
G304319416
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
2.17 in
Overall Depth
2.17 in
Digit Height - Maximum
0.35 in
Overall Height
2.01 in
Overall Width
1.1 in
Cutout DIN Size
1/32

Details

Item
Time Meter
Type
Timer
Input Range
28 V DC
Accuracy
0.03%
Display
LED
Display Digits
8
Fits
1/32 DIN Cutout
Style
CUB7
Series
CUB7T
Power Required
28 V DC
Standards
EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, UL
Includes
Mounting Clip, Panel Gasket
NEMA Rating
NEMA 4X
Connector Type
Plug-In
Mounting
Clip, Panel
Includes Mounting Hardware
Included
Digital Display Screen Type
LCD
Terminal Connection Type
Internal Removable Terminal Blocks
Voltage Display - Maximum
28 V DC
NEMA Enclosure Rating
4X
Number of Display Digits
8
AC Voltage Input - Maximum
50 V AC
Parameters Measured
AC Voltage
Product Type
Time Meter
AC Voltage Input - Minimum
10 V AC

Description

Time Meter, Timer, Input Range 28 V DC, Accuracy 0.03 Percent, Display Digits 8, LED Display, Fits 1/32 DIN Cutout, Connector Type Plug-In, Power Required 28 V DC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.17 in, Mounting Clip, Panel, Style CUB7, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.