Zoro Homepage

Digital Panel Meters, Red LED, LDA

  • Mfr # LD4A05P0

  • Zoro # G903927654


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

Type
DC Voltage/DC Current/DC Process
Input Range
1 to 10 V DC, 1 to 5 V DC, 200 mV DC to 200 V DC, 200 uA DC to 200 mA DC, 4 to 20 mA
Accuracy
0.1%
Display Span
-99,999 to 99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD4A05P0
Zoro #
G903927654
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Overall Depth
2.28 in
Overall Height
25.98 in
Overall Width
7.87 in

Details

Item
Universal Process Meter
Type
DC Voltage/DC Current/DC Process
Input Range
1 to 10 V DC, 1 to 5 V DC, 200 mV DC to 200 V DC, 200 uA DC to 200 mA DC, 4 to 20 mA
Accuracy
0.1%
Display Span
-99,999 to 99,999
Display
Red LED
Display Digits
5
Interface
RS-232, RS-485
NEMA Rating
NEMA 4X
Output
Dual Relay
Connector Type
Internal Removable Terminal
Mounting
Bracket, Wall
Power Required
21.6 to 250 V DC, 50 to 250 V AC
Style
LDA
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS Compliant, UL Listed
Series
LDA
Display Span - Minimum
99,999
Product Type
Universal Process Meter
Display Span - Maximum
-99,999
AC Voltage Input - Minimum
50 V AC
Current Display - Maximum
200 mA
DC Voltage Input - Maximum
250 V DC
AC Voltage Input - Maximum
250 V AC
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
Voltage Display - Maximum
10 V
DC Voltage Input - Minimum
21.6 V DC
Number of Display Digits
5
Current Display - Minimum
200 uA
Voltage Display - Minimum
200 mV
Terminal Connection Type
Internal Removable Terminal Blocks
Digital Display Screen Color
Red
Digital Display Screen Type
LED
NEMA Enclosure Rating
4X

Description

Universal Process Meter, DC Voltage/DC Current/DC Process, Input Range 1 to 10 V DC, 1 to 5 V DC, 200 mV DC to 200 V DC, 200 uA DC to 200 mA DC, 4 to 20 mA, Accuracy 0.1 Percent, Display Span -99,999 to 99,999, Display Digits 5, Red LED Display, Connector Type Internal Removable Terminal, Power Required 21.6 to 250 V DC, 50 to 250 V AC, RS-232, RS-485 Interface, Output Dual Relay, NEMA 4X / IP65 NEMA Rating, Depth 2.25 in, Mounting Bracket, Wall, Style LDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.