Zoro Homepage

Digital Panel Meters, Red LED, LD

  • Mfr # LD4T06P0

  • Zoro # G503927627


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Type
Display
Input Range
21.6 to 250 V DC, 50 to 250 V AC
Accuracy
+/-0.01%
Display Span
0 to 999,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD4T06P0
Zoro #
G503927627
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
2.25 in
Overall Depth
2.28 in
Overall Width
7.78 in
Overall Height
25.98 in

Details

Item
Time Meter
Type
Display
Input Range
21.6 to 250 V DC, 50 to 250 V AC
Accuracy
+/-0.01%
Display Span
0 to 999,999
Display
Red LED
Display Digits
6
Interface
RS-232, RS-485
Output
Relay
Series
LDT
Mounting
Bracket, Wall
Connector Type
Internal Removable Terminal
Power Required
21.6 to 250 V DC, 50 to 250 V AC
NEMA Rating
NEMA 4X
Style
LD
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Digital Display Screen Type
LED
Parameters Measured
AC Voltage, DC Voltage
DC Voltage Input - Minimum
21.6 V DC
Terminal Connection Type
Internal Removable Terminal Blocks
AC Voltage Input - Maximum
250 V AC
Digital Display Screen Color
Red
Number of Display Digits
6
Display Span - Minimum
0
AC Voltage Input - Minimum
50 V AC
Product Type
Time Meter
Display Span - Maximum
999,999
NEMA Enclosure Rating
4X
DC Voltage Input - Maximum
250 V DC

Description

Time Meter, Display, Input Range 21.6 to 250 V DC, 50 to 250 V AC, Accuracy +/-0.01 Percent, Display Span 0 to 999,999, Display Digits 6, Red LED Display, Connector Type Internal Removable Terminal, Power Required 21.6 to 250 V DC, 50 to 250 V AC, RS-232, RS-485 Interface, Output Relay, NEMA 4X / IP65 NEMA Rating, Depth 2.25 in, Mounting Bracket, Wall, Style LD, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.