Zoro Homepage

Digital Panel Meters, Red LED, PAXLR

  • Mfr # PAXLR000

  • Zoro # G204319431


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
Rate Meter
Input Range
0.01 Hz to 25 kHz
Accuracy
+/-0.01%
Display
Red LED
Display Digits
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLR000
Zoro #
G204319431
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.2 in
Cutout Width
1 31/32 in
Cutout Height
3 13/16 in
Cutout DIN Size
1/8
Overall Width
1.95 in
Digit Height - Maximum
0.56 in
Overall Height
1.95 in
Overall Depth
4.2 in

Details

Item
Rate Meter
Type
Rate Meter
Input Range
0.01 Hz to 25 kHz
Accuracy
+/-0.01%
Display
Red LED
Display Digits
6
Series
PAX
Power Required
115/230 V AC
NEMA Rating
NEMA 4X
Fits
1.77 in x 3.62 in Cutout
Standards
CSA C22.2 No 14-M95, CSA C22.2 No 61010-1, EN 61010-1, IEC 61010-1, UL, UL508, UL61010A-1
Connector Type
Cage Clamp Terminal
Style
PAXLR
Mounting
Clip, Panel
Output
NPN Open Collector, PNP Open Collector, TTL
Includes
Mounting Clip, Panel Gasket
NEMA Enclosure Rating
4X
DC Voltage Input - Minimum
10 V DC
Frequency Display - Maximum
25 kHz
AC Voltage Input - Minimum
115 V AC
AC Voltage Input - Maximum
230 V AC
Includes Mounting Hardware
Included
Product Type
Rate Meter
Number of Display Digits
6
Digital Display Screen Color
Red
Digital Display Screen Type
LED
Terminal Connection Type
Compression
Parameters Measured
AC Voltage, DC Voltage
Frequency Display - Minimum
0.01 Hz
DC Voltage Input - Maximum
16 V DC

Description

Rate Meter, Rate Meter, Input Range 0.01 Hz to 25 kHz, Accuracy +/-0.01 Percent, Display Digits 6, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, Not Applicable Interface, Output NPN Open Collector, PNP Open Collector, TTL, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLR, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.