Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Dual Loop Controller w/ 2 Analog Out DLC01001

Dual Loop Controller w/ 2 Analog Out (Discontinued)

  • Mfr # DLC01001
  • Zoro # G3955287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC01001
Zoro #
G3955287
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.06 in
Manufacturers Warranty Length
Limited
Overall Height
4.02 in
Overall Depth
1.97 in
Overall Width
4.47 in

Details

Item
Dual Loop Controller
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL File #E179259
Accuracy
+/-0.3% of Span +1 Degrees C
Includes
NIST Conformity
Type
Dual Loop with 2 Analog Outputs
True RMS
No
Power Required
18 to 36V DC/24V AC
Mounting
Din Rail
Relays
(3) MOSFET
Interface
RS-485
Connector Type
Screw Terminal
Output
(2) 4-20mA or (2) 0-10V DC
Fits
DIN Rail
Input Range
0-10VDC, 0-20mADC, RTD, TC
Style
T Rail
Product Type
Dual Loop Controller
AC Voltage Input - Maximum
24 V AC
Series
DLC
Parameters Measured
AC Current, DC Current
DC Voltage Input - Minimum
18 V DC
Voltage Display - Minimum
0 V
Current Display - Maximum
20 mA
DC Voltage Input - Maximum
36 V DC
Voltage Display - Maximum
10 V
Terminal Connection Type
Screw Clamp
Current Display - Minimum
0 mA

Description

Dual Loop Controller, Dual Loop with 2 Analog Outputs, Input Range 0-10VDC, 0-20mADC, RTD, TC, Accuracy +/-0.3 Percent of Span +1 Degrees C, (3) MOSFET Relays, True RMS No, Fits DIN Rail Mount, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, RS-485 Interface, Output (2) 4-20mA or (2) 0-10V DC, Depth 4.06 in, Mounting DIN Rail, Style T Rail, Includes NIST Conformity, Manufacturers Warranty Length Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.