Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Enclosure, Polycarbonate Plastic, For CUB7 ENC13000

Enclosure, Polycarbonate Plastic, For CUB7 (Discontinued)

  • Mfr # ENC13000
  • Zoro # G4655305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC13000
Zoro #
G4655305
UPC #
-
Country of Origin
Finland

Details

Item
Enclosure
Material
Polycarbonate Plastic
Features
NEMA4X Enclosure 1/32 DIN
For Use With
Mfr. No. CUB7 Models
Accessory Type
Enclosure

Description

Enclosure, Length (In.) 4, Width (In.) 4, Height (In.) 4, Material of Construction Fiberglass, Features NEMA4X Enclosure, 1/32 DIN, For Use With Mfr. No. CUB7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.