Zoro Homepage
This item is Discontinued.
Red Lion Controls Encoder Wheel, Knurled Alum, 6" Circ WI0006OK

Encoder Wheel, Knurled Alum, 6" Circ (Discontinued)

  • Mfr # WI0006OK
  • Zoro # G4694347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WI0006OK
Zoro #
G4694347
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Diameter
1 in
Width
1 in

Details

Item
Encoder Wheel
Max. RPM
6,000 RPM
Includes
6 in Circumference Wheel

Description

Encoder Wheel, Includes 6 in Circumference Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.