Zoro Homepage

Incremental Encoder, 4.75 to 28 V DC

  • Mfr # ZSD1000A

  • Zoro # G304104784


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Cable Length
36 in
Overall Width
1.5 in
Overall Depth
1.418 in
Shaft Type
External
Voltage
4.75 to 28 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSD1000A
Zoro #
G304104784
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
36 in
Overall Width
1.5 in
Overall Depth
1.418 in
Overall Diameter
1 1/2 in
Shaft Diameter
1/4 in

Details

Item
Servo Mount Shaft Encoder
Shaft Type
External
Voltage
4.75 to 28 V DC
Encoder Style
Servo Mount
Series
ZSD
Maximum Speed
8,000 RPM
Encoder Type
Incremental
Rotor Inertia
4.8 g/sq cm
Resolution
2500 Pulses Per Revolution
Output Type
NPN Open Collector
Mounting Hole Location
Center

Description

Servo Mount Shaft Encoder, Output Type NPN Open Collector, Shaft Type External, Shaft Diameter 1/4 in, Rotor Inertia 4.8 g/sq cm, Maximum Speed 8,000 RPM, Cable Length 36 in, Overall Diameter 1 1/2 in, Overall Width 1.5 in, Overall Depth 1.418 in, Encoder Style Servo Mount, Encoder Type Incremental, Mounting Hole Location Center, Resolution 2500 Pulses Per Revolution, Series ZSD, Voltage 4.75 to 28 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.