Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Interface Module, 8 to 30VDC, 3 inputs BT-5600v2-SP

Interface Module, 8 to 30VDC, 3 inputs (Discontinued)

  • Mfr # BT-5600v2-SP
  • Zoro # G4989695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-5600v2-SP
Zoro #
G4989695
UPC #
888063026812
Country of Origin
Canada

Dimensions

Width
4.2 in
Height
6.5 in
Depth
2.2 in

Details

Item
Interface Module
Power Required
8 to 30V DC
Number of Outputs
3
For Use With
Transportation, Utility and Public safety Vehicles
Features
WiFi, Cellular, Code Division Multiple Access (CDMA), EVDO Modem with GPS
Number of Inputs
3

Description

Interface Module, Width 4.2 in, Depth 2.2 in, Number of Inputs 3, For Use With Transportation, Utility and Public safety Vehicles, Number of Outputs 3, Power Required 8 to 30V DC, Features WiFi, Cellular, Code Division Multiple Access (CDMA), EVDO Modem with GPS, Height 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.