Magnetic Pickups, High Speed/Low Speed
Mfr # ARCJ1A00
Zoro # G304217804
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Features
56C Ring Kit, Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions, Magneto Resistive Sensor Versions
Type
Face Mounted Motor Adapter Kit
Application
High Speed, Low Speed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARCJ1A00
Zoro #
G304217804
UPC #
-
Country of Origin
United States
Details
Item
Magnetic Pickups
Material
Cast Aluminum
Features
56C Ring Kit, Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions, Magneto Resistive Sensor Versions
Type
Face Mounted Motor Adapter Kit
Application
High Speed, Low Speed
Description
Magnetic Pickups, Features 56C Ring Kit, Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions, Magneto Resistive Sensor Versions
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.