Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Meter Wheel 4/10, Poly Wheel, 1.00 in. D WM0400OF

Meter Wheel 4/10, Poly Wheel, 1.00 in. D (Discontinued)

  • Mfr # WM0400OF
  • Zoro # G4671502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM0400OF
Zoro #
G4671502
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Dia.
1.00 in

Details

Item
Meter Wheel 4/10
Features
Poly Wheel
For Use With
Mfr. No. ZMH, ZBG and ZBH Models
Material
Flat Polyurethane

Description

Wheel, Length (In.) 5, Width (In.) 5, Height (In.) 1, Material of Construction Plastic, Features Poly Wheel, For Use With Mfr. No. ZMH/ZBG/ZBH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.