Zoro Homepage

Panel Meter Accessories, Mounting Screws

  • Mfr # ENC5B000

  • Zoro # G604319482


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Connection
Mounting Screws
For Use With
1 PAX Meter
Overall Height
7 3/8 in
Compatible Product Type
1 PAX Meter
Overall Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC5B000
Zoro #
G604319482
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Overall Width
5 1/8 in
Overall Length
7 3/8 in

Details

Item
Panel Meter Accessories
Connection
Mounting Screws
For Use With
1 PAX Meter
Compatible Product Type
1 PAX Meter
Product Type
NEMA 4X Enclosure
Connection Type
Mounting Screw

Description

Panel Meter Accessories, Connection Mounting Screws, For Use With 1 PAX Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.