Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXD0010
Zoro #
G3969384
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
4.1 in
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
DC Voltage/DC Current
Input Range
+/-300V DC/ +/-2ADC
Display Span
99999
Accuracy
0.03%
Display Digits
5
Display
LED
Includes
Instructions
Style
Collar
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
NEMA Rating
NEMA 4X
Fits
1/8 DIN
Excitation
24V DC
Output
13D011
Mounting
Clip
Connector Type
Screw Terminal
Power Required
18 to 36V DC/24V AC
Relays
13D012, 13D013, 13D014, 13D015
True RMS
No
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Voltage/DC Current, Input Range +/-300V DC/ +/-2ADC, Accuracy 0.03 Percent, Display Span 99999, Display Digits 5, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 24V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Output 13D011, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.