Preset Timer & Cycle Counter w/Backlight (Discontinued)
- Mfr # CUB5TB00
- Zoro # G4134812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB5TB00
Zoro #
G4134812
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
1.71 in
Overall Depth
1.71 in
Details
Item
Digital Panel Meter
Type
Timer
Input Range
Programmable
Display Span
9999999
Accuracy
+/-0.01%
Display Digits
7
Style
Collar
Mounting
Clip
Use With
CUB5COM1, CUB5COM2, CUB5RLY0
True RMS
No
Power Required
9 to 28V DC
Connector Type
Screw Terminal
NEMA Rating
NEMA 4X
Display
Backlit Red/Green LCD
Interface
RS232, RS485
Relays
1
Includes
Instructions
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 9999999, Display Digits 7, Backlit Red/Green LCD Display, 1 Relays, True RMS No, Use With CUB5COM1, CUB5COM2, CUB5RLY0, Connector Type Screw Terminal, Power Required 9 to 28V DC, RS232, RS485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 1.71 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.