Zoro Homepage
This item is Discontinued.
Red Lion Controls Process Controller Relay VAC 2 Alarm P1611100

Process Controller Relay VAC 2 Alarm (Discontinued)

  • Mfr # P1611100
  • Zoro # G4222583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1611100
Zoro #
G4222583
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.17 in
Manufacturers Warranty Length
2 yr

Details

Item
Digital Panel Meter
Type
Process
Input Range
0 10V DC/0 20mADC
Display Span
9999
Accuracy
0.3%
Display Digits
Dual Line 4 Digit
Fits
Standard 1/16 DIN Cutout
Mounting
Clip
Style
Collar
Display
Backlit LCD
Interface
RS485
True RMS
No
Connector Type
Screw Terminal
NEMA Rating
Type 4X
Relays
3
Power Required
85 to 250V AC
Output
Relay
Includes
Instructions

Description

Digital Panel Meter, Process, Input Range 0 10V DC/0 20mADC, Accuracy 0.3 Percent, Display Span 9999, Display Digits Dual Line 4 Digit, Backlit LCD Display, 3 Relays, True RMS No, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, RS485 Interface, Output Relay, Type 4X NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.