Protocol Convertor, 3 inputs, 3 outputs (Discontinued)
- Mfr # DSPLE000
- Zoro # G4705531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSPLE000
Zoro #
G4705531
UPC #
-
Country of Origin
United States
Dimensions
Width
3.1 in
Height
5.3 in
Depth
4.2 in
Overall Height
5.3 in
Overall Depth
4.2 in
Overall Width
3.1 in
Details
Item
Protocol Converter
Features
10 Base-T/100 Base-TX Ethernet Connection Can Connect to & Unlimited Number of Devices Via Four Protocols Simultaneously
For Use With
All Meter and HMI, including PLC Products
Number of Inputs
3
Power Required
24V DC
Number of Outputs
3
Product Type
Protocol Converter
Compatible Product Type
HMI Products, Meter Products, Programmable Logic Controllers
Description
Protocol Converter, Width 3.1 in, Depth 4.2 in, Number of Inputs 3, For Use With All Meter and HMI, including PLC Products, Number of Outputs 3, Power Required 24V DC, Features 10 Base-T/100 Base-TX Ethernet Connection Can Connect to & Unlimited Number of Devices Via Four Protocols Simultaneously, Height 5.3 in, Product Type Protocol Convertor Datastation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.