Zoro Homepage
This item is Discontinued.
Red Lion Controls Sensor, 1 In Bore C-Faced, 2048 PPR ZRL2048Z

Sensor, 1 In Bore C-Faced, 2048 PPR (Discontinued)

  • Mfr # ZRL2048Z
  • Zoro # G4656915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRL2048Z
Zoro #
G4656915
UPC #
-
Country of Origin
Unknown

Details

Item
Sensor

Description

Sensor, Encoder, NEMA 56C Mounting Type, Input Voltage 4.75 to 28 VDC, Operation Description Motor Mount Encoder, Operating Temp. Range (C) 0 to 100, Operating Temp. Range (F) 0 to 212, 6000 rpm, Height (In.) 6.5, Depth (In.) 2.6, Width (In.) 6.5, Description/Special Features 1 in. Bore C-Faced with 10 Pin Con, 2048 PPR, Encoder, Pulse Generator, Motor Drive Control, Quadrature Output, Standards UL & CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.