Temperature Controller, 3.77inL, Logic/SSR (Discontinued)
- Mfr # PXU20030
- Zoro # G2014997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXU20030
Zoro #
G2014997
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
DIN Size
1/8
Depth
2.82 in
Length
3.77 in
Width
1.89 in
Length (Straight Wireway)
3.77 in
Details
Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs
Sensor Type
Universal
Input Voltage
100 to 240V AC
Switch Function
NPN
Output
(1) Logic/SSR
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off, PID, User/Manual
Amps
Various
Hysteresis
Programmable
Alarms
2
Standards
CE, Emission CISPR 11 Class A, EN, IP65 (Face Only), RoHS Compliant, UL
Control Period
Programmable
Series
PXU
Description
Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function NPN, Output (1) Logic/SSR, Temp. Range Dependent on Sensor Type, Control Mode On/Off, PID, User/Manual, Various Amps, Length 3.77 in, Width 1.89 in, Depth 2.82 in, Control Period Programmable, Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs, Hysteresis Programmable, Alarms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.