Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 4 Digits, 1 Preset, Red LED LD200400

Counter, 4 Digits, 1 Preset, Red LED (Discontinued)

  • Mfr # LD200400
  • Zoro # G4044826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD200400
Zoro #
G4044826
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Depth
2.25 in
Width
12 in
Manufacturers Warranty Length
2 yr
Character Height
2.25 in
Overall Width
12 in
Overall Depth
2 1/4 in
Overall Height
4 in

Details

Item
Electronic Counter
Display
Red LED
Input Signal
Maximum Frequency 35K
Special Features
With Rate Indicator; Programmable Scaling And Decimal Points; Built-In Batch Counting Capability; Universally Powered; Aluminum Case Construction
Accuracy
+/-1 digit
Number of Digits
4
Mounting
Bracket
Max. Counts per Second
25,000
Output Rating
DC Out: 11 to 16 V DC @ 50 mA (consult factory for higher current draw)
Output
(1) Form C
Power Required
50 to 250V AC/22 to 250V DC
Reset Type
Push Button
Fits
large display does not panel mount
Includes
Instructions
Connector Type
Screw Terminal
Preset
1
Prescaling Range
00.0001 to 99.9999
Scaler
No
Min. On/Off Pulse
15 msec (Remote Reset)
IP Rating
IP65
Loop Supply Voltage
24V DC
Series
LD2
NEMA Rating
4x
Standards
CE Approved, Emissions and Immunity to EN 61326, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11, Emissions EN 55011 Class B
Mounting Style
DIN Track
Output Type
Relay
Counter Display Type
LED
NEMA Enclosure Rating
4X

Description

Electronic Counter, Number of Digits 4, Red LED Display, Character Height 2.25 in, Max. Counts per Second 25,000, Input Signal Maximum Frequency 35K, Output Rating DC Out: 11 to 16 V DC @ 50 mA (consult factory for higher current draw), Output (1) Form C, Mounting Bracket, Height 4 in, Depth 2.25 in, Width 12 in, Series LD2, Scaler No, Preset 1, Power Required 50 to 250V AC/22 to 250V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.