Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 6 Digits, 1 Preset, Backlit LCD C48CS114

Counter, 6 Digits, 1 Preset, Backlit LCD (Discontinued)

  • Mfr # C48CS114
  • Zoro # G4098762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CS114
Zoro #
G4098762
UPC #
-
Country of Origin
United States

Dimensions

Width
1.95 in
Manufacturers Warranty Length
2 yr
Character Height
0.2 in Secondary, 0.3 in Main
Depth
4.17 in
Height
1.95 in
Overall Height
2 in
Overall Depth
4 1/4 in
Overall Width
2 in

Details

Item
Electronic Counter
Special Features
Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
Accuracy
+/-1 digit
Number of Digits
6
Output
(1) Form A Relay, 1-PNP
Scaler
Yes
Standards
UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
Includes
Instructions
Interface
RS-485
Max. Counts per Second
12,400
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
IP Rating
IP65
Mounting
Clip
NEMA Rating
4x
Prescaling Range
0.00001 to 9.99999
Fits
Standard 1/16 DIN Panel Cutout
Preset
1
Series
C48C
Reset Type
Push Button
Output Rating
5A @ 250V AC and 30V DC (Relay); 100mA @ 12V DC (PNP)
Loop Supply Voltage
12V DC
Power Required
18 to 36V DC/24V AC
Display
2 Line Backlit LCD
Min. On/Off Pulse
15 msec (Remote Reset)
Connector Type
Screw Terminal
Counter Display Type
Backlit LCD
Mounting Style
Panel
Output Type
Relay
NEMA Enclosure Rating
4X

Description

Electronic Counter, Number of Digits 6, 2 Line Backlit LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Max. Counts per Second 12,400, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 5A @ 250V AC and 30V DC (Relay); 100mA @ 12V DC (PNP), Output (1) Form A Relay, 1-PNP, Mounting Clip, Height 1.95 in, Depth 4.17 in, Width 1.95 in, Series C48C, Scaler Yes, Preset 1, Power Required 18 to 36V DC/24V AC, Min. On/Off Pulse 15 msec (Remote Reset)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.