Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 6 Digits, 1 Preset, Red LED LD200600

Counter, 6 Digits, 1 Preset, Red LED (Discontinued)

  • Mfr # LD200600
  • Zoro # G4168884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD200600
Zoro #
G4168884
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Depth
2.25 in
Width
16 in
Manufacturers Warranty Length
2 yr
Character Height
2.25 in
Overall Height
4 in
Overall Width
16 in
Overall Depth
2 1/4 in

Details

Item
Electronic Counter
Display
Red LED
Input Signal
Maximum Frequency 35K
Special Features
Universally Powered; Aluminum Case Construction
Accuracy
+/-1 digit
Number of Digits
6
Mounting
Bracket
Output Rating
DC Out: 11 to 16 V DC @ 50 mA (consult factory for higher current draw)
Max. Counts per Second
25,000
Output
(1) Form C
Power Required
50 to 250V AC/22 to 250V DC
Reset Type
Push Button
IP Rating
IP65
Prescaling Range
00.0001 to 99.9999
Standards
CE Approved, Emissions and Immunity to EN 61326, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11, Emissions EN 55011 Class B
Series
LD2
Preset
1
Scaler
No
Includes
Instructions
Connector Type
Screw Terminal
Loop Supply Voltage
24V DC
Min. On/Off Pulse
15 msec (Remote Reset)
Fits
large display does not panel mount
NEMA Rating
4x
Mounting Style
DIN Track
NEMA Enclosure Rating
4X
Output Type
Relay
Counter Display Type
LED

Description

Electronic Counter, Number of Digits 6, Red LED Display, Character Height 2.25 in, Max. Counts per Second 25,000, Input Signal Maximum Frequency 35K, Output Rating DC Out: 11 to 16 V DC @ 50 mA (consult factory for higher current draw), Output (1) Form C, Mounting Bracket, Height 4 in, Depth 2.25 in, Width 16 in, Series LD2, Scaler No, Preset 1, Power Required 50 to 250V AC/22 to 250V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.