Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 6 Digits, 1 Preset, Red LED LD400600

Counter, 6 Digits, 1 Preset, Red LED (Discontinued)

  • Mfr # LD400600
  • Zoro # G4225767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD400600
Zoro #
G4225767
UPC #
-
Country of Origin
United States

Dimensions

Character Height
4 in
Manufacturers Warranty Length
2 yr
Width
26 in
Depth
2.25 in
Height
7.87 in
Overall Depth
2 1/4 in
Overall Height
7 7/8 in
Overall Width
26 in

Details

Item
Electronic Counter
Special Features
With Rate Indicator; Programmable Scaling And Decimal Points; Built-In Batch Counting Capability; Universally Powered; Aluminum Case Construction
Accuracy
+/-1 digit
Scaler
No
Preset
1
Connector Type
Screw Terminal
Power Required
50 to 250V AC/22 to 250V DC
Input Signal
Maximum Frequency 35K
Standards
CE Approved, Emissions and Immunity to EN 61326, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11
NEMA Rating
4x
Reset Type
Push Button
IP Rating
IP65
Prescaling Range
00.0001 to 99.9999
Display
Red LED
Output Rating
5 Amp
Number of Digits
6
Includes
Instructions
Output
(1) Form C
Max. Counts per Second
25,000
Mounting
Bracket
Fits
large display does not panel mount
Loop Supply Voltage
24V DC
Min. On/Off Pulse
15 msec (Remote Reset)
Series
LD4
Counter Display Type
LED
NEMA Enclosure Rating
4X
Mounting Style
DIN Track
Output Type
Relay

Description

Electronic Counter, Number of Digits 6, Red LED Display, Character Height 4 in, Max. Counts per Second 25,000, Input Signal Maximum Frequency 35K, Output Rating 5 Amp, Output (1) Form C, Mounting Bracket, Height 7.87 in, Depth 2.25 in, Width 26 in, Series LD4, Scaler No, Preset 1, Power Required 50 to 250V AC/22 to 250V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Push Button, Connector Type Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.