Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 6 Digits, 3 Preset, Backlit LCD C48CB103

Counter, 6 Digits, 3 Preset, Backlit LCD (Discontinued)

  • Mfr # C48CB103
  • Zoro # G4023993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CB103
Zoro #
G4023993
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.2 in Secondary, 0.3 in Main
Height
1.95 in
Depth
4.17 in
Manufacturers Warranty Length
2 yr
Width
1.95 in
Overall Depth
4 1/4 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Electronic Counter
Special Features
Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
Accuracy
+/-1 digit
Series
C48C
Output Rating
5A @ 250V AC and 30V DC (Relay); 100mA @ 1.1V DC and 30V DC (NPN)
NEMA Rating
4x
Output
(2) Form A Relay, 1-NPN
Reset Type
Push Button
Interface
RS-485
Standards
UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
Number of Digits
6
Min. On/Off Pulse
15 msec (Remote Reset)
Max. Counts per Second
11,800
Power Required
85 to 250V AC
Fits
Standard 1/16 DIN Panel Cutout
Preset
3
Connector Type
Screw Terminal
Scaler
Yes
Prescaling Range
0.00001 to 9.99999
Includes
Instructions
Mounting
Clip
IP Rating
IP65
Display
2 Line Backlit LCD
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
Loop Supply Voltage
12V DC
Counter Display Type
Backlit LCD
NEMA Enclosure Rating
4X
Output Type
Relay
Mounting Style
Panel

Description

Electronic Counter, Number of Digits 6, 2 Line Backlit LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Max. Counts per Second 11,800, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 5A @ 250V AC and 30V DC (Relay); 100mA @ 1.1V DC and 30V DC (NPN), Output (2) Form A Relay, 1-NPN, Mounting Clip, Height 1.95 in, Depth 4.17 in, Width 1.95 in, Series C48C, Scaler Yes, Preset 3, Power Required 85 to 250V AC, Min. On/Off Pulse 15 msec (Remote Reset)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.