Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 6 Digits, Backlit Red LCD CUB4L020

Counter, 6 Digits, Backlit Red LCD (Discontinued)

  • Mfr # CUB4L020
  • Zoro # G4032682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4L020
Zoro #
G4032682
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.36 in
Height
1.54 in
Manufacturers Warranty Length
2 yr
Width
2.95 in
Character Height
0.48 in
Overall Depth
1 3/8 in
Overall Height
1 5/8 in
Overall Width
3 in

Details

Item
Electronic Counter
Accuracy
+/-1 digit
Standards
CE Approved, UL Recognized Component, File# E179259
Number of Digits
6
Reset Type
Push Button
Max. Counts per Second
5000
Interface
None
Connector Type
Screw Terminal
Input Signal
0.5V
Output
None
Loop Supply Voltage
9 to 24V DC
Scaler
No
Includes
Instructions
Mounting
Clip
Min. On/Off Pulse
15 msec (Remote Reset)
NEMA Rating
4x
Power Required
9 to 28V DC
Fits
1.30 in x 2.68 in Panel Cutout
Prescaling Range
0.00001 to 9.99999
Series
CUB4
IP Rating
IP65
Display
Backlit Red LCD
Preset
no
NEMA Enclosure Rating
4X
Counter Display Type
Backlit LCD
Mounting Style
Panel
Output Type
Relay

Description

Electronic Counter, Number of Digits 6, Backlit Red LCD Display, Character Height 0.48 in, Max. Counts per Second 5000, Input Signal 0.5V, Output Rating Not Applicable, Output None, Mounting Clip, Height 1.54 in, Depth 1.36 in, Width 2.95 in, Series CUB4, Scaler No, Preset No, Power Required 9 to 28V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.00001 to 9.99999, Reset Type Push Button, Interface None, Connector Type Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.