Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 8 Digits, Backlit Red LCD CUB7CCR0

Counter, 8 Digits, Backlit Red LCD (Discontinued)

  • Mfr # CUB7CCR0
  • Zoro # G3898876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CCR0
Zoro #
G3898876
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Manufacturers Warranty Length
2 yr
Character Height
0.35 in
Height
1.1 in
Depth
2.17 in
Overall Depth
2 1/4 in
Overall Width
2 in
Overall Height
1 1/8 in

Details

Item
Electronic Counter
Special Features
Contact, Logic, Open Collector, or High Voltage Inputs
Accuracy
+/-1 digit
Power Required
6 to 26V DC
Fits
Standard 1/32 DIN Panel Cutout
Includes
Instructions
Connector Type
10 in Wire Lead/Screw Terminal
Max. Counts per Second
10,000
Series
CUB7
Scaler
No
Mounting
Clip
Input Signal
28V DC (SRC Mode), 3.6V DC (SNK Mode)
Loop Supply Voltage
3V Lithium
Interface
RS-485
Preset
no
Min. On/Off Pulse
15 msec (Remote Reset)
Standards
CE Approved, cULus Listed, Emissions and Immunity to EN 61326:2006, EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61010-1, File # E179259, IEC 529, IEC 61010-1, Safety: UL Listed, UL50, UL508
NEMA Rating
4x
Reset Type
Push Button
Output
None
IP Rating
IP65
Display
Backlit Red LCD
Number of Digits
8
Counter Display Type
Backlit LCD
Mounting Style
Panel
Output Type
Relay
NEMA Enclosure Rating
4X

Description

Electronic Counter, Number of Digits 8, Backlit Red LCD Display, Character Height 0.35 in, Max. Counts per Second 10,000, Input Signal 28V DC (SRC Mode), 3.6V DC (SNK Mode), Output Rating Not Applicable, Output None, Mounting Clip, Height 1.1 in, Depth 2.17 in, Width 2 in, Series CUB7, Scaler No, Preset No, Power Required 6 to 26V DC, Min. On/Off Pulse 15 msec (Remote Reset), Reset Type Push Button, Interface RS-485, Connector Type 10 in Wire Lead/Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.