Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, 8 Digits, Backlit Red LCD CUB7CVR0

Counter, 8 Digits, Backlit Red LCD (Discontinued)

  • Mfr # CUB7CVR0
  • Zoro # G4206027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CVR0
Zoro #
G4206027
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Depth
2.17 in
Width
2 in
Manufacturers Warranty Length
2 yr
Character Height
0.35 in
Overall Width
2 in
Overall Height
1 1/8 in
Overall Depth
2 1/4 in

Details

Item
Electronic Counter
Display
Backlit Red LCD
Special Features
Contact, Logic, Open Collector, or High Voltage Inputs
Input Signal
250V AC/DC
Accuracy
+/-1 digit
Number of Digits
8
Mounting
Clip
Max. Counts per Second
1
Output
None
Reset Type
Push Button
Power Required
6 to 26V DC
Standards
CE Approved, cULus Listed, Emissions and Immunity to EN 61326:2006, EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61010-1, File # E179259, IEC 529, IEC 61010-1, Safety: UL Listed, UL50, UL508
IP Rating
IP65
Min. On/Off Pulse
15 msec (Remote Reset)
Preset
no
Connector Type
10 in Wire Lead/Screw Terminal
Fits
Standard 1/32 DIN Panel Cutout
Includes
Instructions
NEMA Rating
4x
Series
CUB7
Scaler
No
Interface
RS-485
Loop Supply Voltage
3V Lithium
NEMA Enclosure Rating
4X
Mounting Style
Panel
Counter Display Type
Backlit LCD
Output Type
Relay

Description

Electronic Counter, Number of Digits 8, Backlit Red LCD Display, Character Height 0.35 in, Max. Counts per Second 1, Input Signal 250V AC/DC, Output Rating Not Applicable, Output None, Mounting Clip, Height 1.1 in, Depth 2.17 in, Width 2 in, Series CUB7, Scaler No, Preset No, Power Required 6 to 26V DC, Min. On/Off Pulse 15 msec (Remote Reset), Reset Type Push Button, Interface RS-485, Connector Type 10 in Wire Lead/Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.